Fleece jacket, Tarbes 7789
mørkeblå, M
Katalog # SIOE7789/BS0/M
Leverandør: SIOEN
Gå til:
Product Details & Documents
This soft and double-sided fleece jacket will keep users warm and well in winter. It has a high pilling resistance and can be zipped into several rain jackets with the Sioen ILS system.
- Straight collar, zip closure
- Two inset pockets with zip closure
- Round inset sleeves
- Elastic at end of sleeves
- Elastic drawstring in hem
- Stitched seams
Back length: 76 cm (L)
Weight: 285 g/m²
: EN 14058 (1XXXX)
Specifikationer
- Tøj størrelse:M
- Farve:mørkeblå
- Seq:02
- Køn:Unisex
- Cat. No.:SIOE7789/BS0/M
- Sleeve or leg length:Long
- Risk area:Cold
- Vægt:285 g/m²
- Model:7789 Tarbes
- Outfit applikationer:General Purpose
- Lukkestørrelse:Med lynlås
- Stof:100% polyester double sided fleece
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



