Order Entry
Denmark
Orders LinkContactUsLinkComponent
Rain jacket, Bantur 4144

Rain jacket, Bantur 4144

Olivengrøn, M
Katalog # SIOE4144/A41/M
Leverandør:   SIOEN
Rain jacket, Bantur 4144
Katalog # SIOE4144/A41/M
Leverandør:  SIOEN
Rain jacket, Bantur 4144
Rain jacket, Bantur 4144

Olivengrøn, M

Price
468,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Waterproof and windproof jacket made of Flexothane® Essential, 100% polyester knitting with PU coating. With high frequency welded seams.

  • Fixed hood, zip closure under flap with press studs
  • Two inset pockets
  • Raglan sleeves, narrowing by press studs

Back length: 85 cm
Weight: 170 g/m²

Certifications: ENV 343 (3-1)

Specifikationer
  • Tøj størrelse:
    M
  • Farve:
    Olivengrøn
  • Køn:
    Unisex
  • Cat. No.:
    SIOE4144/A41/M
  • Sleeve or leg length:
    Long
  • Risk area:
    Rain (waterproof)
  • Vægt:
    170 g/m²
  • Model:
    4144 Bantur
  • Outfit applikationer:
    Outdoor
  • Lukkestørrelse:
    Med lynlås
  • Stof:
    100% polyester knitting with PU coating
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.