High visibility winter jackets, Eagle 050A
fluorescerende orange, XXL
Katalog # SIOE050A/FC1/2XL
Leverandør: SIOEN
Gå til:
Product Details & Documents
Multifunctional jacket made of 80% polyester/20% cotton. With fixed polyamide lining in body, quilted sleeves and detachable fur lining with one patched pocket.
- Detachable fur collar and sleeves
- Zip closure, knitted windcuffs at end of sleeves
- Two patched chest pockets with zip closure, two inset pockets with zip closure, one inside pocket in lining
- Elasticated waist
Back length: 75 cm
Weight: 280 g/m²
Certifications: EN 471 (3-2, with sleeves)
Specifikationer
- Tøj størrelse:XXL
- Farve:fluorescerende orange
- Seq:05
- Køn:Unisex
- Cat. No.:SIOE050A/FC1/2XL
- Sleeve or leg length:Long
- Risk area:Cold|HiVis
- Vægt:280 g/m²
- Model:050A Eagle
- Outfit applikationer:General Purpose
- Lukkestørrelse:Med lynlås
- Stof:80% polyester, 20% cotton
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



