Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Test sieves, 300×75 mm

300 mm, 75 mm, 2,80 mm
Katalog # ENDE300SIW2.80
Leverandør:   ENDECOTTS
Test sieves, 300×75 mm
Katalog # ENDE300SIW2.80
Leverandør:  ENDECOTTS
Test sieves, 300×75 mm

300 mm, 75 mm, 2,80 mm

Price
3.250,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Stainless steel woven wire mesh test sieves are ideal for all types of laboratory sampling and particle size analysis.

For more size options please contact your local Avantor office.

 : ISO3310-1:2000, BS410-1:2000; DIN-ISO3310-1; NF ISO3310-1:2000.

 : Each sieve is supplied together with a certificate of examination and carries the BS 410 kite mark.

Specifikationer
  • Ø:
    300 mm
  • Netstørrelse:
    2,80 mm
  • Højde:
    75 mm
Accessories

Produktinformation

  • Katalog #
    Ø
    Materiale
    Tilgængelighed
    Price
  • Double ended sieve brush
    Double ended sieve brush
    ENDEZSXSB-DEND2
    — mm
    Nylon
    Log ind for tilgængelighed
    1 * 1 Items - 304,00 kr