Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Test sieves, US standard

Test sieves, US standard

305 mm, 50 mm, 0,600 mm
Katalog # 43659.NK
Leverandør:   Thermo Fisher Scientific
Test sieves, US standard
Katalog # 43659.NK
Test sieves, US standard

305 mm, 50 mm, 0,600 mm

Price
3.370,00 kr
Log ind for tilgængelighed
1 * 12 "
Product Details & Documents

The brass frame, stainless steel mesh sieves meet ASTM E11 requirements and all current amendments.

  • Superior quality guarantees accuracy and reproducibility
  • Sturdy construction ensures easy stacking

Sieve covers, made of polished brass, have a recessed wire handle.

Specifikationer
  • Ø:
    305 mm
  • Netstørrelse:
    0,600 mm
  • Højde:
    50 mm
  • Seq:
    55
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.