Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Test sieves, US standard

305 mm, 50 mm, 1,70 mm
Katalog # 43657.NK
Leverandør:   Thermo Fisher Scientific
Test sieves, US standard
Katalog # 43657.NK
Test sieves, US standard

305 mm, 50 mm, 1,70 mm

Price
kr3,370.00
Log ind for tilgængelighed
1 * 12 "
Product Details & Documents

The brass frame, stainless steel mesh sieves meet ASTM E11 requirements and all current amendments.

  • Superior quality guarantees accuracy and reproducibility
  • Sturdy construction ensures easy stacking

Sieve covers, made of polished brass, have a recessed wire handle.

Specifikationer
  • Ø:
    305 mm
  • Netstørrelse:
    1,70 mm
  • Højde:
    50 mm
  • Seq:
    58