Fleece jacket, Durango 611Z S.E.P.P.
blå/sort, XL
Catalog # 113-07460
Supplier: SIOEN
Jump to:
Product Details & Documents
Protective, bicoloured jacket made of 100% soft double-sided polyester fleece providing good cold protection. With anti-pilling treatment and stitched seams. Can be zipped into the rain jacket 608Z.
- Fixed windbreaker lining in front and back
- Straight collar, zip closure with chin protection and extra long zip puller
- One inset chest pocket and two inset front pockets with zip closure
- Round inset sleeves, elasticated cuffs
- Drawstring in hem
Weight: 285 g/m²
EN 14058: 2004 (1XXXX)
Certifications: EN 14058: 2004 (1XXXX)
Specifications
- Tøj størrelse:XL
- Farve:blå/sort
- Seq:05
- Køn:Unisex
- Cat. No.:113-07460
- Sleeve or leg length:Long
- Risk area:Cold
- Vægt:285 g/m²
- Model:611Z Durango
- Outfit applikationer:General Purpose
- Lukkestørrelse:Med lynlås
- Stof:100% soft double-sided polyester



