Fleece jacket, Merida 612Z S.E.P.P.
grå, S
Catalog # 113-07436
Supplier: SIOEN
Gå til:
Product Details & Documents
Protective, single colour jacket made of 100% soft double-sided polyester fleece providing good cold protection. With anti-pilling treatment and stitched seams.
- Fixed windbreaker lining in front and back
- Straight collar, zip closure with chin protection and extra long zip puller
- One inset chest pocket and two inset front pockets with zip closure
- Round inset sleeves, elasticated cuffs
- Drawstring in hem
Can be zipped into the rain jacket 608Z.
Weight: 285 g/m²
Certifications: EN 14058: 2004 (1XXXX)
Specifikationer
- Tøj størrelse:S
- Farve:grå
- Seq:9
- Køn:Unisex
- Cat. No.:113-07436
- Sleeve or leg length:Long
- Risk area:Cold
- Vægt:285 g/m²
- Model:612Z Merida
- Outfit applikationer:General Purpose
- Lukkestørrelse:Med lynlås
- Stof:100% soft double-sided polyester



