Fleece jacket, Merida 612Z S.E.P.P.
mørkeblå, XXL
Katalog # 113-07433
Leverandør: SIOEN
Gå til:
Product Details & Documents
Protective, single colour jacket made of 100% soft double-sided polyester fleece providing good cold protection. With anti-pilling treatment and stitched seams.
- Fixed windbreaker lining in front and back
- Straight collar, zip closure with chin protection and extra long zip puller
- One inset chest pocket and two inset front pockets with zip closure
- Round inset sleeves, elasticated cuffs
- Drawstring in hem
Can be zipped into the rain jacket 608Z.
Weight: 285 g/m²
Certifications: EN 14058: 2004 (1XXXX)
Specifikationer
- Tøj størrelse:XXL
- Farve:mørkeblå
- Seq:06
- Køn:Unisex
- Cat. No.:113-07433
- Sleeve or leg length:Long
- Risk area:Cold
- Vægt:285 g/m²
- Model:612Z Merida
- Outfit applikationer:General Purpose
- Lukkestørrelse:Med lynlås
- Stof:100% soft double-sided polyester
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



