VWR®, Work Trousers
grå/sort, 56 (mænd)
Katalog # 113-07384
Leverandør: VWR Collection
Gå til:
Product Details & Documents
Durable trousers made of 65% polyester and 35% sanforized cotton, which prevents the clothing from shrinking in the laundry.
- Waistband with belt loops and button
- Two front and back pockets, large side pocket with press stud, small inside pocket
- Pockets for folding rule and mobile phone
Weight: 245 g/m²
Specifikationer
- Tøj størrelse:56 (mænd)
- Farve:grå/sort
- Seq:20
- Køn:For mænd
- Cat. No.:113-07384
- Sleeve or leg length:Long
- Vægt:245 g/m²
- Outfit applikationer:General Purpose|Industrial
- Lukkestørrelse:Med knapper
- Stof:65% Polyester and 35% sanforised Cotton



