Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
VWR®, Work Trousers

VWR®, Work Trousers

grå/sort, 50 (mænd)
  113-07381
VWR®, Work Trousers
  113-07381
VWR®, Work Trousers
VWR®, Work Trousers

grå/sort, 50 (mænd)

 
664,00 kr
   
1 * 1 Items
 

Durable trousers made of 65% polyester and 35% sanforized cotton, which prevents the clothing from shrinking in the laundry.

  • Waistband with belt loops and button
  • Two front and back pockets, large side pocket with press stud, small inside pocket
  • Pockets for folding rule and mobile phone

Weight: 245 g/m²

 
  • Tøj størrelse:
    50 (mænd)
  • Farve:
    grå/sort
  • Seq:
    17
  • Køn:
    For mænd
  • Cat. No.:
    113-07381
  • Sleeve or leg length:
    Long
  • Vægt:
    245 g/m²
  • Outfit applikationer:
    General Purpose|Industrial
  • Lukkestørrelse:
    Med knapper
  • Stof:
    65% Polyester and 35% sanforised Cotton
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.