Rain jacket, Tornhill 608 S.E.P.P.
blå/sort, XL
Katalog # 113-07404
Leverandør: SIOEN
Gå til:
Product Details & Documents
Waterproof and windproof jacket made of Siopor® Extra fabric: 100% polyester (cotton touch) with a PU coating. The breathable fabric is water repellant on the outside and moisture attracting on the inside. With fixed mesh lining in body and polyamid lining in sleeves.
- Straight collar, detachable hood with chin protection and peak
- Zip closure under double flap with press studs
- Two inset chest pockets and two front pockets (all with zip closure), sleeve pocket, Napoleon pocket
- Sleeves adjustable by touch and close fastening
- Underarm ventilation, elasticated drawstring at waist and hem
Different linings/fleeces can be zipped in.
Back length: 85 cm
Weight: 205 g/m²
Certifications: EN 343 (3-3)
Specifikationer
- Tøj størrelse:XL
- Farve:blå/sort
- Seq:05
- Køn:Unisex
- Cat. No.:113-07404
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Vægt:205 g/m²
- Model:609 Tornhill
- Outfit applikationer:Outdoor
- Lukkestørrelse:Med lynlås
- Stof:Siopor® Extra fabric: 100% polyester (cotton touch) with a PU coating
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



