Rain jacket, Tornhill 608 S.E.P.P.
blå/sort, XS
Katalog # 113-07400
Leverandør: SIOEN
Gå til:
Product Details & Documents
Waterproof and windproof jacket made of Siopor® Extra fabric: 100% polyester (cotton touch) with a PU coating. The breathable fabric is water repellant on the outside and moisture attracting on the inside. With fixed mesh lining in body and polyamid lining in sleeves.
- Straight collar, detachable hood with chin protection and peak
- Zip closure under double flap with press studs
- Two inset chest pockets and two front pockets (all with zip closure), sleeve pocket, Napoleon pocket
- Sleeves adjustable by touch and close fastening
- Underarm ventilation, elasticated drawstring at waist and hem
Different linings/fleeces can be zipped in.
Back length: 85 cm
Weight: 205 g/m²
: EN 343 (3-3)
Specifikationer
- Tøj størrelse:XS
- Farve:blå/sort
- Seq:01
- Køn:Unisex
- Cat. No.:113-07400
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Vægt:205 g/m²
- Model:609 Tornhill
- Outfit applikationer:Outdoor
- Lukkestørrelse:Med lynlås
- Stof:Siopor® Extra fabric: 100% polyester (cotton touch) with a PU coating



