Carbon standards
Inorganic carbon standard, 5 ppm, 500 mL
REGETIC5
: REAGECON
These standards are manufactured from high purity raw materials and is suitable for calibrating a wide range of Total Organic Carbon (TOC) and Total Inorganic Carbon (TIC) analysers to a high accuracy.
These standards are independent, traceable and certified.
Certifications: Accredited to IEC/ISO 17025 and ISO 17034.
- Koncentration:5 ppm
- Pakn:500 mL
- Beskrivelse:Inorganic carbon standard



