Viscosity cups, Zahn
Flow cup for extremely viscous liquids (mixtures), 400 − 1800 cSt, 5,3 mm
Katalog # SIMEVF2230
Leverandør: Industrial Physics
Gå til:
Product Details & Documents
Stainless steel flow cup viscometers with fixed nozzle for measuring coatings and other fluids during application or production.
Certifications: ASTM D 1084, D 4212
Documents
Specifikationer
- Område:400 − 1800 cSt
- Beskrivelse:Flow cup for extremely viscous liquids (mixtures)
- Seq:05
- Bægeråbning:5,3 mm
- Cat. No.:SIMEVF2230
- Højde:330 mm
- Volumen:44,0 cm³
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Ring stand fro flow cups
Produktinformation
- Katalog #TilgængelighedPrice
- Temperature control jacket with tripod for DIN and ASTM cupsTemperature control jacket with tripod for DIN and ASTM cups769-1131Log ind for tilgængelighed1 * 1 Items - 4.290,00 kr



