Coating thickness testers, PosiTector® 6000
Microprobe for small parts, F45S, 0 - 1150 µm (±0,5 +1 % (0 - 100) ; ±2 +3% (over 100)) for non magnetic coatings of Fe metals
Katalog # SIMELD6101
Leverandør: Industrial Physics
Gå til:
Product Details & Documents
This coating thickness gauge is a fully electronic apparatus, that uses magnetic and eddy current principles, to measure coating thickness on both ferrous (Fe) and non ferrous (NFe) metals.
- Fast measurement for quick inspection
- Flip display enables right side up viewing
- USB port for fast connection to a PC with continuous power
: Software Ideal Finish Analysis is available on request. With two user levels Ideal Finish Analysis offers user friendly reporting functions for standard production work, as well as advanced calculations for in depth analysis. For the complete range of available probes, please contact your local Avantor agency. Please order probes separately.
: Supplied with plastic shims, rubber holster with belt clip and wrist strap, three batteries, instructions, nylon carrying case with shoulder strap, certificate of calibration traceable to NIST and USB cable.
Documents
TQC Company Video
Videoer
Specifikationer
- Model:F45S
- Område:0 - 1150 µm (±0,5 +1 % (0 - 100) ; ±2 +3% (over 100)) for non magnetic coatings of Fe metals
- Beskrivelse:Microprobe for small parts
- Seq:120
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Infrared printer
Produktinformation
- Katalog #TilgængelighedPrice
- USB cable
Produktinformation
- Katalog #TilgængelighedPrice
- Bluetooth printer
Produktinformation
- Katalog #OmrådeTilgængelighedPrice
- Coating thickness calibration standardCoating thickness calibration standard649-00220; 15; 40; 100 µmLog ind for tilgængelighed1 * 1 Items - kr4,250.00
Produktinformation
- Katalog #OmrådeTilgængelighedPrice
- Coating thickness calibration standardCoating thickness calibration standard649-00230; 75; 250; 1500 µmLog ind for tilgængelighed1 * 1 Items - kr4,250.00
Produktinformation
- Katalog #OmrådeTilgængelighedPrice
- Coating thickness calibration standardCoating thickness calibration standard649-002575; 125; 250; 500 µmLog ind for tilgængelighed1 * 1 Items - kr4,250.00
Produktinformation
- Katalog #TilgængelighedPrice
- PosiTector smartlink, Defelsko
Produktinformation
- Katalog #TilgængelighedPrice
- CAL P1 standard
Produktinformation
- Katalog #TilgængelighedPrice
- CAL P2 standard
Produktinformation
- Katalog #TilgængelighedPrice
- CAL P3 standard
Produktinformation
- Katalog #TilgængelighedPrice
- CAL P4 standard
Produktinformation
- Katalog #ModelOmrådeTilgængelighedPrice
- 90° angle probe90° angle probeSIMELD6017FRS0 - 1500 µm (±1 +1 % (0 - 50) ; ±2 +1 % (over 50)) for NFe metalsLog ind for tilgængelighed1 * 1 Items - kr5,380.00
Produktinformation
- Katalog #ModelOmrådeTilgængelighedPrice
- ProbeProbeSIMELD6025F0 - 1500 µm (±1 +1 % (0 - 50) ; ±2 +1 % (over 50)) for NFe metalsLog ind for tilgængelighed1 * 1 Items - kr3,830.00
Produktinformation
- Katalog #ModelOmrådeTilgængelighedPrice
- ProbeProbeSIMELD6020FKS0 - 13 000 mm (±0,02 +3 % (0 - 13)) for thick NFe metalsLog ind for tilgængelighed1 * 1 Items - kr6,530.00
Produktinformation
- Katalog #ModelOmrådeTilgængelighedPrice
- Built-in detachable probeBuilt-in detachable probeSIMELD6023FNTS0 - 6000 mm (±0,01 +1 % (0 - 2,5) ; ±0,01 +3 % (over 2,5 mm)) for all metalsLog ind for tilgængelighed1 * 1 Items - kr9,780.00
Produktinformation
- Katalog #ModelOmrådeTilgængelighedPrice
- 90° angle probe90° angle probeSIMELD6022FNRS0 - 1500 µm (±1 +1 % (0 - 50) ; ±2 +1 % (over 50)) for all metalsLog ind for tilgængelighed1 * 1 Items - kr9,210.00
Produktinformation
- Katalog #ModelOmrådeTilgængelighedPrice
- Built-in detachable probeBuilt-in detachable probeSIMELD6018FTS0 - 6000 mm (±0,01 +1 % (0 - 2,5) ; ±0,01 +3 % (over 2,5)) for non-magnetic coatings over ferrous metals (steel and iron)Log ind for tilgængelighed1 * 1 Items - kr6,010.00
Produktinformation
- Katalog #ModelOmrådeTilgængelighedPrice
- ProbeProbeSIMELD6024NKS0 - 13 000 mm (±0,02 +3 % (0 - 13)) for non conductive NFe metalsLog ind for tilgængelighed1 * 1 Items - kr6,730.00



