Phosphorus CRM, standard solutions, Supelco®
Phosphorus (total) standard solution, 75,0 mg/L PO₄-P, ± 1,6 mg/L PO₄-P, H₂O, Plastic bottle, 1.00673;, 2 - 4, 100 mL
Leverandør: Merck
Gå til:
Product Details & Documents
- Diluted standard solutions that are ready-to-use for accurate measurements
- Traceable to SRM from NIST and USP
- Full certificates of analysis with comprehensive quality documentation
- Information on concentration and expanded measurement uncertainty
- Save time and minimize errors
Method used for Uncertainty Measurement (Accuracy in the table below)= Photometry
Certifications: Traceable to SRM from NIST and USP.
Documents
Specifikationer
Specifikationer
- Koncentration:75,0 mg/L PO₄-P
- Matrice:H₂O
- Pakning:Plastic bottle
- Pakn:100 mL
- Beskrivelse:Phosphorus (total) standard solution
- Nøjagtighed:± 1,6 mg/L PO₄-P
- pH-område:2 - 4
- För testkit(s):1.00673;
- Cat. No.:1.25049.0100
- M-Clarity quality level:MQ200
Specifikationer
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



