Syringes RTC/RSH
Fixed needle, 19, 10000 µl, 57 mm, 1,07 mm, LC, 10MF-RTC/RSH-GT-5.7/1.07LC
Katalog # 548-1671
Leverandør: Trajan Scientific and Medical
Gå til:
Product Details & Documents
* Gastæt.
Specifikationer
- Udv.Ø:1,07 mm
- Måler:19
- Model:10MF-RTC/RSH-GT-5.7/1.07LC
- Spidstype:LC
- Volumen:10000 µl
- Beskrivelse:Fixed needle
- Længde:57 mm
- Seq:05



