Syringes RTC/RSH
Fixed needle, 22, 1000 µl, 57 mm, 0,72 mm, LC, 1MR-RTC/RSH-GT-5.7/0.72LC
Katalog # 548-1665
Leverandør: Trajan Scientific and Medical
Gå til:
Product Details & Documents
* Gastæt.
Specifikationer
- Udv.Ø:0,72 mm
- Måler:22
- Model:1MR-RTC/RSH-GT-5.7/0.72LC
- Spidstype:LC
- Volumen:1000 µl
- Beskrivelse:Fixed needle
- Længde:57 mm
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



