Handheld digital microscopes, Dino-Lite Special Light, UV
UV microscope, with emission filter, AM4113T-FV2W, 10 - 70×, 200×, 4 + 4 LEDs (375 nm UV + white), 1,3 MP
Katalog # IDCPAM4113T-FV2W
Leverandør: Dino-Lite / IDCP B.V.
Handheld digital microscopes, Dino-Lite Special Light, UV
Katalog # IDCPAM4113T-FV2W
Leverandør: Dino-Lite / IDCP B.V.
Gå til:
Product Details & Documents
These handheld microscopes feature ultraviolet (UV) light or a combination between UV and white light.
- High speed USB 2.0 output
- Metal housing or composite housing; metal models are ESD-safe
- Edge series models with high-quality optics provide a very sharp, bright and natural colour image with very low aberration and vignetting
- Wireless streaming to a tablet, smartphone, or computer is possible in combination with WF-10 unit (to be ordered separately)
- Integrated polariser greatly reduces glare on reflective surfaces (some models only)
- Exchangeable caps for more flexibility (some models only)
Leveringsinformation: Supplied with carry pouch, software CD (DinoCapture 2.0 (Windows), DinoXcope (Mac OS)), user manual, Quick guide and calibration target.
Documents
Dino-Lite Powerful Portable Versatile Dino-Lite Software
Produktlitteratur
Specifikationer
- Forstørrelse:10 - 70×, 200×
- Model:AM4113T-FV2W
- Opløsning:1,3 MP
- Beskrivelse:UV microscope, with emission filter
- Seq:06
- Belysning:4 + 4 LEDs (375 nm UV + white)
Accessories
Produktinformation
- Katalog #B×D×HTilgængelighedPrice
- Tabletop stand for handheld Dino-Lite microscopes, RK-06-A, incl. extension arm RK-10-EXTabletop stand for handheld Dino-Lite microscopes, RK-06-A, incl. extension arm RK-10-EXIDCPRK-06A150×220×270 mmLog ind for tilgængelighed1 * 1 Items - 1.880,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Wi-Fi streamer with operating manual, power adapter and 1880 Ah Li-Ion batteryWi-Fi streamer with operating manual, power adapter and 1880 Ah Li-Ion battery630-2923Log ind for tilgængelighed1 * 1 Items - 2.460,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Foot pedal, enables users to take a picture with their footFoot pedal, enables users to take a picture with their foot630-1821Log ind for tilgængelighed1 * 1 Items - 472,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Sturdy high-end stand for Dino-Lite microscopes, RK-10A, incl. HD-P1 holder and RK-10-EX horizontal armSturdy high-end stand for Dino-Lite microscopes, RK-10A, incl. HD-P1 holder and RK-10-EX horizontal arm630-2517Log ind for tilgængelighed1 * 1 Items - 2.540,00 kr
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



