Sampling scoops, Sterileware®, SP Bel-Art
250 ml, 191 mm, 54 mm, 49 mm, hvid
PS, hvid. Designet specielt til prøvetagning fra beholdere med bred åbning.
- One-piece construction
- For powder, granulates and liquids
- Made from FDA grade materials
- Small sizes (60 and 125 ml) have a long handle that increases the distance between the hand and sample
- When placed on a flat surface they remain upright; can be used as weighing boats
- Individually sterilised and packed in a polyethylene bag
Caution: *Produktet/produkterne på denne side er uden for anvendelsesområdet for EU -direktiv 2019/904
- Bredde:54 mm
- Kapacitet:250 ml
- Farve:hvid
- Højde:49 mm
- Længde:191 mm
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



