Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
UltraSpeed cleaning system

UltraSpeed cleaning system

CombiSpeed 2 in1 mop frame: can be used with all commercial 40 cm and 50 cm pocket- and stripe mops, grå/sort, 40 cm
Catalog # 129-0793
Supplier:   FHP VILEDA SCS
UltraSpeed cleaning system
Catalog # 129-0793
Supplier:  FHP VILEDA SCS
UltraSpeed cleaning system
UltraSpeed cleaning system

CombiSpeed 2 in1 mop frame: can be used with all commercial 40 cm and 50 cm pocket- and stripe mops, grå/sort, 40 cm

Price
299,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

The UltraSpeed system is designed to save time whilst reducing the floor cleaning costs in all general building and HoReCa environments, irrespective of size with or without laundry facilities. The system easily covers all cleaning requirements - the mops and frame can be used with a 25 l single bucket or 2×25 l double bucket on wheels depending on the size of your area. The mops and frames are versatile and can be used to clean floors, skirting boards, walls, staircases and ceilings.

  • Strong but light PP buckets with internal capacity scale, easy pour spouts and ergonomic carry handle
  • Coloured clips to use buckets in a colour coding system
  • High efficiency gearless wringer press with handle holder for easy storage
  • All UltraSpeed units are supplied with lever press for extra wringing pressure and large Ø 75 mm non-marking castors

The heart of the system is the innovative (patented) press, which can be used on a variety of buckets with or without lever depending on the application area. Two 25 L buckets can even be combined to create a double bucket system.

Specifications
  • Farve:
    grå/sort
  • Beskrivelse:
    CombiSpeed 2 in1 mop frame: can be used with all commercial 40 cm and 50 cm pocket- and stripe mops
  • Længde:
    40 cm
  • Seq:
    21
Accessories

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • 129-0928
    Colour clip, red (10×1×1 cm)
    Log in for availability
    1 * 1 Items - 5,20 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.