Objektglas med fordybning
Microscope slides with reaction wells, blå, 3, 10 mm
Katalog # MARI1216681
Leverandør: MARIENFELD
Gå til:
Product Details & Documents
Cavity slides for diagnosis with well wettable reaction wells and frosted marking area of 20 mm at one end.
- Soda-lime glass with epoxy resin colour masks
- High resistance against solvents
Specifikationer
- Ant. brønde:3
- Farve:blå
- Beskrivelse:Microscope slides with reaction wells
- Seq:08
- Brønd Ø:10 mm



