Aprons, plastic, Selefa®
transparent, 810×1250 mm, Roll in dispenser box
Katalog # 113-2012
Leverandør: Onemed Sverige AB
Gå til:
Product Details & Documents
These disposable aprons are suitable for use in medical areas, such as hospitals and nursing stations.
- Protect clothing from spills and splashes during medical procedures or cleaning tasks
- Support infection control
Colour: White or transparent
Emballering: Either packed in bags or in dispenser boxes.
Specifikationer
- Pakket:Roll in dispenser box
- Farve:transparent
- Seq:3
- B×L:810×1250 mm
- Cat. No.:113-2012
- Outfit applikationer:Medical|Clinical
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



