Aprons, plastic, Selefa®
transparent, 810×1250 mm, In dispenser box
Katalog # 113-1999
Leverandør: Onemed Sverige AB
Gå til:
Product Details & Documents
These disposable aprons are suitable for use in medical areas, such as hospitals and nursing stations.
- Protect clothing from spills and splashes during medical procedures or cleaning tasks
- Support infection control
Colour: White or transparent
Emballering: Either packed in bags or in dispenser boxes.
Specifikationer
- Pakket:In dispenser box
- Farve:transparent
- Seq:2
- B×L:810×1250 mm
- Cat. No.:113-1999
- Outfit applikationer:Medical|Clinical



