VWR®, Cellulosepropper
Standard shape, 27,0 - 32,5 mm, 55,0 mm, 24,0 mm, 35,0 mm
Katalog # 391-0389
Leverandør: VWR Collection
Gå til:
Product Details & Documents
These stoppers are made of cellulose and are used for microbiological samples and tissue cultures in test tubes or Erlenmeyer flasks.
- Air permeable
- Autoclavable up to 200 °C
- Filters bacteria
Ordering information: Available in special or standard shape.
Packaging: Packed in bags and cardboard boxes for easy handling and space saving.
Documents
Specifikationer
- Ø bund:24,0 mm
- Ø top:35,0 mm
- Til Ø indv.:27,0 - 32,5 mm
- Beskrivelse:Standard shape
- Højde:55,0 mm
- Seq:11



