Safety funnels
Safety funnel with plastic cap (PE), DIN 71 (I)
Catalog # 119-0149
Supplier: ROETZMEIER SICHERH BEHAELTER
Jump to:
Product Details & Documents
Stainless steel.
- Safety funnels need to be screwed to the container - offer overfill protection, flame trap, grounding, earth connection and closure head
- Removable flame traps for easy cleaning
- Safety funnels with plastic cap: Safe and comfortable filling of plastic containers (e.g. for waste solvents)
- Safety funnels with buttress threads 2" (S56×4): Safe filling of combi-barrels
- Standard edition I: Ø 120 mm, height above thread 140 mm
- Flat edition II: Ø 180 mm, height above thread 70 mm
- Plug-in funnels with Ø 120 mm, without closure head
Funnels allow for safe and comfortable filling of safety and other containers (e.g. plastic canisters).
Documents
T180.pdf T182.pdf T2.pdf TK50-180.pdf TK50.pdf
Datasheet
More
Specifications
- Beskrivelse:Safety funnel with plastic cap (PE), DIN 71 (I)
- Seq:13
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



