Safety Barrels
Safety barrel with self-closing tap ¾" and level indicator, 200 L
Katalog # 119-0160
Leverandør: ROETZMEIER SICHERH BEHAELTER
Gå til:
Product Details & Documents
These safety barrels are suitable for safe and comfortable handling and storage of larger amounts of flammable liquid.
- In-plant use of flammable liquids such as solvents
- Explosion-proof due to flame traps (removable) and pressure control valves
- Taps and metering devices are self-closing
- High quality, chemically resistant stainless steel (thickness 0,8 to 1,5 mm depending on capacity) with PTFE gaskets
- Models with self-closing tap are equipped with separate ventilation which maximises the flow rate
- PFA content level indicator incl. a scale for volumes 10, 25 and 50 litres
Advarsel: * Collection barrel
Specifikationer
- Kapacitet:200 L
- Beskrivelse:Safety barrel with self-closing tap ¾" and level indicator
- Seq:19
Accessories
Produktinformation
- Katalog #Diameter×HTilTilgængelighedPrice
- Rotable spout 1½“Rotable spout 1½“119-016128×175 mmAll Rötzmeier safety canisters and barrels (10 and 25 l)Log ind for tilgængelighed1 * 1 Items - kr665.00
Produktinformation
- Katalog #Diameter×HTilTilgængelighedPrice
- Spout 2“
Produktinformation
- Katalog #TilTilgængelighedPrice
- Screw cap 2" TPI with pressure control valve and ventilationScrew cap 2" TPI with pressure control valve and ventilation119-0137119-0127, -0128Log ind for tilgængelighed1 * 1 Items - kr608.00
Produktinformation
- Katalog #TilTilgængelighedPrice
- Screw cap 2" TPI with pressure control valveScrew cap 2" TPI with pressure control valve119-0136119-0126Log ind for tilgængelighed1 * 1 Items - kr600.00
Produktinformation
- Katalog #TilTilgængelighedPrice
- Self-closing tap ¾"Self-closing tap ¾"119-2400119-0119, -0124, -0127, -0120, -0125, -0128Log ind for tilgængelighed1 * 1 Items - kr1,190.00
Produktinformation
- Katalog #KapacitetTilgængelighedPrice
- Soaking tank for controlled moistening, soaking or bathing of particels, cloths, flannels, paper, etc., e.g. for cleaning with solventsSoaking tank for controlled moistening, soaking or bathing of particels, cloths, flannels, paper, etc., e.g. for cleaning with solvents119-01434 lLog ind for tilgængelighed1 * 1 Items - kr1,720.00
Produktinformation
- Katalog #KapacitetTilgængelighedPrice
- Washing tank for safe cleaning of particels and tools with inflammable liquidsWashing tank for safe cleaning of particels and tools with inflammable liquids119-01544 lLog ind for tilgængelighed1 * 1 Items - kr468.00
Produktinformation
- Katalog #TilTilgængelighedPrice
- Self-closing metering device 1½“ for safety canisters and barrelsSelf-closing metering device 1½“ for safety canisters and barrels119-2391119-0172, -0116, -2045, -2046, -2370, -2371, -0115Log ind for tilgængelighed1 * 1 Items - kr714.00
Produktinformation
- Katalog #TilTilgængelighedPrice
- Flame trap
Produktinformation
- Katalog #TilTilgængelighedPrice
- Flame trapFlame trap119-0169All Rötzmeier safety canisters (5, 10 and 20 l) and safety barrels (10 and 25 l)Log ind for tilgængelighed1 * 1 Items - kr206.00
Produktinformation
- Katalog #TilTilgængelighedPrice
- Screw cap 2" Tri-Sure
Produktinformation
- Katalog #TilTilgængelighedPrice
- Screw cap 1½" with pressure control valve and ventilationScrew cap 1½" with pressure control valve and ventilation119-0159119-0119, -0124, -0120, -0125Log ind for tilgængelighed1 * 1 Items - kr526.00
Produktinformation
- Katalog #TilTilgængelighedPrice
- Screw cap 1½" with pressure control valveScrew cap 1½" with pressure control valve119-0129119-0172, -0116, -2380, -2045, -2046, -0121, -2180, -2181, -2182, -2160, -0111, -0115, -0123Log ind for tilgængelighed1 * 1 Items - kr517.00
Produktinformation
- Katalog #TilTilgængelighedPrice
- Self-closing metering device 1½" for safety canisters and barrels with sep. ventilationSelf-closing metering device 1½" for safety canisters and barrels with sep. ventilation119-0163119-2160, -0111, -2380, -0122Log ind for tilgængelighed1 * 1 Items - kr723.00
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



