VWR®, Work Trousers
blå/grå, 46 (mænd)
Catalog # 113-06818
Supplier: VWR Collection
Jump to:
Product Details & Documents
Durable trousers made of 65% polyester and 35% sanforized cotton, which prevents the clothing from shrinking in the laundry.
- Waistband with belt loops and button
- Two front and back pockets, large side pocket with press stud, small inside pocket
- Pockets for folding rule and mobile phone
Weight: 245 g/m²
Specifications
- Tøj størrelse:46 (mænd)
- Farve:blå/grå
- Seq:08
- Køn:For mænd
- Cat. No.:113-06818
- Sleeve or leg length:Long
- Vægt:245 g/m²
- Outfit applikationer:General Purpose|Industrial
- Lukkestørrelse:Med knapper
- Stof:65% Polyester and 35% sanforised Cotton



