Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

VWR®, Work Trousers

blå/grå, 58 (mænd)
Katalog # 113-06824
Leverandør:   VWR Collection
VWR®, Work Trousers
Katalog # 113-06824
Leverandør:  VWR Collection
VWR®, Work Trousers
VWR®, Work Trousers

blå/grå, 58 (mænd)

Price
664,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Durable trousers made of 65% polyester and 35% sanforized cotton, which prevents the clothing from shrinking in the laundry.

  • Waistband with belt loops and button
  • Two front and back pockets, large side pocket with press stud, small inside pocket
  • Pockets for folding rule and mobile phone

Weight: 245 g/m²

Specifikationer
  • Tøj størrelse:
    58 (mænd)
  • Farve:
    blå/grå
  • Seq:
    14
  • Køn:
    For mænd
  • Cat. No.:
    113-06824
  • Sleeve or leg length:
    Long
  • Vægt:
    245 g/m²
  • Outfit applikationer:
    General Purpose|Industrial
  • Lukkestørrelse:
    Med knapper
  • Stof:
    65% Polyester and 35% sanforised Cotton