Harnesses, Titan™
Harness, Polyamide, 0,5 kg
Katalog # 139-0232
Leverandør: HONEYWELL SAFETY
Gå til:
Product Details & Documents
Non stretch harnesses for construction work. Available as a 1-point version with rear anchorage or as a 2-point version with front and rear anchorage.
- Lightweight, durable polyester webbing for all-day comfort and dependability
- Fully adjustable designs so one size fits all
- Sliding back D-ring for a comfortable fit
- Sub pelvic strap keeps the wearer upright
- Chest strap (45 mm) with metal buckles
EN 361
Certifications: EN 361
Specifikationer
- Beskrivelse:Harness, Polyamide
- Vægt:0,5 kg
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



