Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
General purpose gloves, Dexgrip

General purpose gloves, Dexgrip

8, grå/blå, 250 mm, 1,5 - 1,8 mm
Katalog # DALL2094140/8
Leverandør:   HONEYWELL SAFETY
General purpose gloves, Dexgrip
Katalog # DALL2094140/8
Leverandør:  HONEYWELL SAFETY
General purpose gloves, Dexgrip
General purpose gloves, Dexgrip

8, grå/blå, 250 mm, 1,5 - 1,8 mm

Price
64,10 kr
Log ind for tilgængelighed
1 * 1 Par
Product Details & Documents

These knitted cotton/polyamide gloves feature a crinkled latex coating on palm and fingers and a knitted wrist.

  • Knitting technique helps to obtain a glove that conforms snugly to the hand and provides good dexterity
  • Cotton thread absorbs perspiration thus provides added comfort
  • Ventilated back improves glove's breathability
  • Crinkled latex coating provides resistance to abrasion and perforation as well as an excellent grip

Ideal for the handling of slippery, damp or non greasy parts as well as for building and transport, logistics, waste collection and farming.

Gauge: 10 Thickness: 1,5 / 1,8 mm

EN 388 (2142), EN 407 (X2XXXX); Cat. II

Certifications: EN 388:2016 (2142X), EN 407 (X2XXXX); Cat. II

Specifikationer
  • Handske størrelse:
    8
  • Farve:
    grå/blå
  • Længde:
    250 mm
  • Seq:
    02
  • Tykkelse:
    1,5 - 1,8 mm
  • Cat. No.:
    DALL2094140/8
  • Foringsmateriale:
    Bomuld/PA
  • Ambidextrous/Hånd-specifik:
    Hånd-specifik
  • Måler:
    10
  • Model:
    Dexgrip
  • Latex/latex-fri:
    Latex
  • Manchet:
    Strikket
  • EN norm:
    EN 388:2016 (2142X), EN 407 (X2XXXX)
  • Overflade:
    Palm and fingertips coated
  • Engangs/Genbrugelig:
    Genanvendelig