General purpose gloves, Dexgrip
10, grå/blå, 250 mm, 1,5 - 1,8 mm
Katalog # DALL2094140/10
Leverandør: HONEYWELL SAFETY
Gå til:
Product Details & Documents
These knitted cotton/polyamide gloves feature a crinkled latex coating on palm and fingers and a knitted wrist.
- Knitting technique helps to obtain a glove that conforms snugly to the hand and provides good dexterity
- Cotton thread absorbs perspiration thus provides added comfort
- Ventilated back improves glove's breathability
- Crinkled latex coating provides resistance to abrasion and perforation as well as an excellent grip
Ideal for the handling of slippery, damp or non greasy parts as well as for building and transport, logistics, waste collection and farming.
Gauge: 10 Thickness: 1,5 / 1,8 mm
EN 388 (2142), EN 407 (X2XXXX); Cat. II
Certifications: EN 388:2016 (2142X), EN 407 (X2XXXX); Cat. II
Specifikationer
- Handske størrelse:10
- Farve:grå/blå
- Længde:250 mm
- Seq:04
- Tykkelse:1,5 - 1,8 mm
- Cat. No.:DALL2094140/10
- Foringsmateriale:Bomuld/PA
- Ambidextrous/Hånd-specifik:Hånd-specifik
- Måler:10
- Model:Dexgrip
- Latex/latex-fri:Latex
- Manchet:Strikket
- EN norm:EN 388:2016 (2142X), EN 407 (X2XXXX)
- Overflade:Palm and fingertips coated
- Engangs/Genbrugelig:Genanvendelig
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



