Electrical resistant gloves, Electrosoft CL 0
8, beige, 360 mm, 1 mm
Katalog # DALL2091907/8
Leverandør: HONEYWELL SAFETY
Gå til:
Product Details & Documents
Natural latex insulating gloves for electrical work with a maximum voltage of 1000 volts.
- Ergonomic shape and lightly powdered interior make the glove easy to slip on and off
- Natural latex base offers high dielectric characteristics
- Thickness ensures good dexterity while offering protection up to 1000 volts
Please note: Must be used with a leather overglove.
Thickness: 1 mm
Colour: Beige
EN 60903-2003, CEI 903-2002; Cat. III
Certifications: EN 60903-2003, CEI 903-2002; Cat. III
Specifikationer
- Handske størrelse:8
- Farve:beige
- Længde:360 mm
- Seq:01
- Tykkelse:1 mm
- Cat. No.:DALL2091907/8
- Ambidextrous/Hånd-specifik:Hånd-specifik
- Med pudder/pudderfri:Lav pudder
- Model:CL 0
- Manchet:Lang tyk
- EN norm:EN 60903-2003, CEI 903-2002
- Overflade:Smooth
- Engangs/Genbrugelig:Genanvendelig
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



