Cold storage jacket, Vermont 2123
mørkeblå/lyseblå, L
Catalog # 113-2213
Supplier: SIOEN
Jump to:
Product Details & Documents
Isolating jacket made of polyester/cotton for protection against cold up to −40 °C. With extra protection and lining at shoulders and elbows, as well as a high grade protective thermal lining and stitched seams.
- Avoidance of cold bridges
- Fleece inside collar, fixed quilted lining, knitted wind cuffs in sleeves
- Zip closure under flap with press studs
- Two inset pockets, phone pocket, inner pocket
- Drawstring in waist
Weight: 225 g/m²
: EN 342 (3-2)
Specifications
- Tøj størrelse:L
- Farve:mørkeblå/lyseblå
- Seq:03
- Køn:Unisex
- Cat. No.:113-2213
- Sleeve or leg length:Long
- Risk area:Cryo|Cold
- Vægt:225 g/m²
- Model:Vermont 2123
- Outfit applikationer:Industrial|Mechanical protection
- Lukkestørrelse:Med lynlås
- Stof:Polyester/cotton



