Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Rain jacket, Morgat 4391

Rain jacket, Morgat 4391

hvid, 3XL
Katalog # SIOE4391/W02/3XL
Leverandør:   SIOEN
Rain jacket, Morgat 4391
Katalog # SIOE4391/W02/3XL
Leverandør:  SIOEN
Rain jacket, Morgat 4391
Rain jacket, Morgat 4391

hvid, 3XL

Price
541,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Water- and windproof jacket made of Flexothane® KLEEN: 100% polyamide 6.6 knitting with PU coating. With taped seams. Washable at 95 °C. Ideal for food applications.

  • Supple, stretchable, tear-resistant and comfortable
  • Fixed hood
  • Zip closure under flap with press studs
  • Raglan sleeves
  • Elasticated wristband
  • Underarm ventilation

Weight: 170 g/m²

Certifications: ENV 343 (3-1); EN 14605 (Type PB [4])
Food contact approved

Specifikationer
  • Tøj størrelse:
    3XL
  • Farve:
    hvid
  • Seq:
    06
  • Køn:
    Unisex
  • Cat. No.:
    SIOE4391/W02/3XL
  • Sleeve or leg length:
    Long
  • Risk area:
    Rain (waterproof)
  • Vægt:
    170 g/m²
  • Model:
    4391 Morgat
  • Outfit applikationer:
    Food|Outdoor
  • Lukkestørrelse:
    Med lynlås
  • Stof:
    100% polyamide 6.6 knitting with PU coating
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.