Rain jacket, Morgat 4391
hvid, M
Katalog # SIOE4391/W02/M
Leverandør: SIOEN
Gå til:
Product Details & Documents
Water- and windproof jacket made of Flexothane® KLEEN: 100% polyamide 6.6 knitting with PU coating. With taped seams. Washable at 95 °C. Ideal for food applications.
- Supple, stretchable, tear-resistant and comfortable
- Fixed hood
- Zip closure under flap with press studs
- Raglan sleeves
- Elasticated wristband
- Underarm ventilation
Weight: 170 g/m²
Certifications: ENV 343 (3-1); EN 14605 (Type PB [4])
Food contact approved
Specifikationer
- Tøj størrelse:M
- Farve:hvid
- Seq:02
- Køn:Unisex
- Cat. No.:SIOE4391/W02/M
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Vægt:170 g/m²
- Model:4391 Morgat
- Outfit applikationer:Food|Outdoor
- Lukkestørrelse:Med lynlås
- Stof:100% polyamide 6.6 knitting with PU coating
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



