High visibility softshell jacket, Genova 9833
fluorescerende rød, XL
Katalog # 113-08291
Leverandør: SIOEN
Gå til:
Product Details & Documents
Lightweight, modern softshell jackets which provides protection from cold. The jacket is made of 2-layer bonded softshell (100% polyester stretch) and 100% polyester fleece inside.
- Fixed windbreaker lining in front
- Straight collar, zip closure with inside flap
- Two inset pockets with zip closure
- Round inset ergonomic sleeve
- Sleeve narrowing by touch and close fastening
Weight: 250 g/m²
Certifications: EN 471 (3-2), EN 14058 (1XXXX)
Specifikationer
- Tøj størrelse:XL
- Farve:fluorescerende rød
- Seq:04
- Køn:For mænd
- Cat. No.:113-08291
- Sleeve or leg length:Long
- Risk area:Cold|HiVis
- Vægt:250 g/m²
- Model:9833 Genova
- Outfit applikationer:Outdoor
- Lukkestørrelse:Med lynlås
- Stof:100% polyester (2-layer bonded softshell and fleece inside)
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



