Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
High visibility softshell jacket, Genova 9833

High visibility softshell jacket, Genova 9833

fluorescerende rød, M
Katalog # 113-08289
Leverandør:   SIOEN
High visibility softshell jacket, Genova 9833
Katalog # 113-08289
Leverandør:  SIOEN
High visibility softshell jacket, Genova 9833
High visibility softshell jacket, Genova 9833

fluorescerende rød, M

Price
911,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Lightweight, modern softshell jackets which provides protection from cold. The jacket is made of 2-layer bonded softshell (100% polyester stretch) and 100% polyester fleece inside.

  • Fixed windbreaker lining in front
  • Straight collar, zip closure with inside flap
  • Two inset pockets with zip closure
  • Round inset ergonomic sleeve
  • Sleeve narrowing by touch and close fastening

Weight: 250 g/m²

Certifications: EN 471 (3-2), EN 14058 (1XXXX)

Specifikationer
  • Tøj størrelse:
    M
  • Farve:
    fluorescerende rød
  • Seq:
    02
  • Køn:
    For mænd
  • Cat. No.:
    113-08289
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold|HiVis
  • Vægt:
    250 g/m²
  • Model:
    9833 Genova
  • Outfit applikationer:
    Outdoor
  • Lukkestørrelse:
    Med lynlås
  • Stof:
    100% polyester (2-layer bonded softshell and fleece inside)