High visibility softshell jacket, Genova 9833
fluorescerende gul, XXL
Katalog # 113-08280
Leverandør: SIOEN
Gå til:
Product Details & Documents
Lightweight, modern softshell jackets which provides protection from cold. The jacket is made of 2-layer bonded softshell (100% polyester stretch) and 100% polyester fleece inside.
- Fixed windbreaker lining in front
- Straight collar, zip closure with inside flap
- Two inset pockets with zip closure
- Round inset ergonomic sleeve
- Sleeve narrowing by touch and close fastening
Weight: 250 g/m²
: EN 471 (3-2), EN 14058 (1XXXX)
Specifikationer
- Tøj størrelse:XXL
- Farve:fluorescerende gul
- Seq:17
- Køn:For mænd
- Cat. No.:113-08280
- Sleeve or leg length:Long
- Risk area:Cold|HiVis
- Vægt:250 g/m²
- Model:9833 Genova
- Outfit applikationer:Outdoor
- Lukkestørrelse:Med lynlås
- Stof:100% polyester (2-layer bonded softshell and fleece inside)



