Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Safety helmets, Concept Roofer

Safety helmets, Concept Roofer

Safety helmet, unvented, with ratchet, EU, gul
Katalog # 111-0870
Safety helmets, Concept Roofer
Katalog # 111-0870
Safety helmets, Concept Roofer
Safety helmets, Concept Roofer

Safety helmet, unvented, with ratchet, EU, gul

Price
237,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

The Concept Roofer is a light, strong and comfortable helmet made from ABS.

  • With premium ratchet headband ensuring secure fit
  • Six point terylene webbing cradle
  • Hydro-flock sweatband

Size: 520 to 630 mm

Weight: 340 g

EN 397

Certifications: EN 397

Documents

Specifikationer
  • Farve:
    gul
  • Beskrivelse:
    Safety helmet, unvented, with ratchet, EU
  • Seq:
    04
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.