Bump caps, Bump Cap™ S19
Bump Cap™ for the food industry, rød
Catalog # 111-0962
Supplier: CENTURION SAFETY PRODUCTS
Jump to:
Product Details & Documents
This polyethylene cap is ideal for use in the food industry and in other areas where textile clothing materials are not allowed for reasons of hygiene and where sterility is required.
- With three point plastic inner cradle
- Sweatband made from PVC, LDPE headband and interiors are washable and replaceable
- Lightweight and durable
- Outer shell is easily washable
Size: 54 to 59 cm
Weight: 195 g
Certifications: BS EN 812: 1997; amendment no. 1 (2001) with CE marking
Specifications
- Farve:rød
- Beskrivelse:Bump Cap™ for the food industry
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



