Bump caps, Bump Cap™ S19
Bump Cap™ for the food industry, grøn
Katalog # 111-0960
Leverandør: CENTURION SAFETY PRODUCTS
Gå til:
Product Details & Documents
This polyethylene cap is ideal for use in the food industry and in other areas where textile clothing materials are not allowed for reasons of hygiene and where sterility is required.
- With three point plastic inner cradle
- Sweatband made from PVC, LDPE headband and interiors are washable and replaceable
- Lightweight and durable
- Outer shell is easily washable
Size: 54 to 59 cm
Weight: 195 g
Certifications: BS EN 812: 1997; amendment no. 1 (2001) with CE marking
Specifikationer
- Farve:grøn
- Beskrivelse:Bump Cap™ for the food industry
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



