Safety helmets, Diamond V
Safety helmet, diamond V, orange
Catalog # 111-0744
Supplier: DELTA PLUS
Gå til:
Product Details & Documents
Industrial protective / construction helmet made of ABS in baseball helmet style. With polyamide interior, textile straps with 8-point suspension and terry sweatband.
- Fluorescent colours and retroreflective stripes for good visibility day and night
- Innovative quick adjustment of the head width thanks to the push button system
- Helmet can also be worn the other way around (with peak in the neck)
- Strongly curved visor for better vision
Size: 530 to 630 mm
Weight: 385 g
: EN 397, 440 V AC, LD.
Specifikationer
- Farve:orange
- Beskrivelse:Safety helmet, diamond V
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



