Safety helmets, Diamond V
Safety helmet, diamond V, grøn
Katalog # 111-0749
Leverandør: DELTA PLUS
Gå til:
Product Details & Documents
Industrial protective / construction helmet made of ABS in baseball helmet style. With polyamide interior, textile straps with 8-point suspension and terry sweatband.
- Fluorescent colours and retroreflective stripes for good visibility day and night
- Innovative quick adjustment of the head width thanks to the push button system
- Helmet can also be worn the other way around (with peak in the neck)
- Strongly curved visor for better vision
Size: 530 to 630 mm
Weight: 385 g
Certifications: EN 397, 440 V AC, LD.
Documents
Specifikationer
- Farve:grøn
- Beskrivelse:Safety helmet, diamond V
- Seq:02



