Threaded fittings
Tubing nozzle, fix, bend, external thread, nozzle-Ø 20 mm, NW 15 mm, PP, 12,7 mm
Catalog # BURK8547-1220
Supplier: BURKLE
Jump to:
Product Details & Documents
Specifications
- Gevind:12,7 mm
- Beskrivelse:Tubing nozzle, fix, bend, external thread, nozzle-Ø 20 mm, NW 15 mm
- Materiale:PP
- Seq:22
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



