Racks for cryogenic vials, Nunc™
1 - 2 ml, 48 (6×8)
Katalog # 479-1149
Leverandør: Thermo Fisher Scientific
Racks for cryogenic vials, Nunc™
Katalog # 479-1149
Leverandør: Thermo Fisher Scientific
Gå til:
Product Details & Documents
- Latch rack with standard ANSI microplate footprint
- Holds 48 internally-threaded CryoTubes™ or Cryobank vials
- Use pivoting lid on bench or lock it for transport and storage
- Format facilitates automated picking/placing, capping/decapping, and multi-channel liquid handling
- Designed for –80°C and liquid nitrogen (vapour phase) storage
Specifikationer
- Til rør:1 - 2 ml
- Ant. huller:48 (6×8)
- Seq:01
- Cat. No.:479-1149
- Miljøcertificering:NAR Certificate of Retirement
- Environmentally Preferable:Lav fremstillingspåvirkning
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



