Racks for cryogenic vials, Nunc™
2 ml, 48 (6×8)
Katalog # 479-1147
Leverandør: Thermo Fisher Scientific
Racks for cryogenic vials, Nunc™
Katalog # 479-1147
Leverandør: Thermo Fisher Scientific
Gå til:
Product Details & Documents
- Latch rack with standard ANSI microplate footprint
- Holds 48 internally-threaded CryoTubes™ or Cryobank vials
- Use pivoting lid on bench or lock it for transport and storage
- Format facilitates automated picking/placing, capping/decapping, and multi-channel liquid handling
- Designed for –80°C and liquid nitrogen (vapour phase) storage
Specifikationer
- Til rør:2 ml
- Ant. huller:48 (6×8)
- Seq:02
- Cat. No.:479-1147
- Miljøcertificering:NAR Certificate of Retirement
- Environmentally Preferable:Lav fremstillingspåvirkning



