Threaded fittings
Tubing, bend with cap nut, nozzle-Ø 20 mm, NW 15,5 mm, PP, 19,05 mm
Katalog # BURK8548-3420
Leverandør: BURKLE
Gå til:
Product Details & Documents
Specifikationer
- Gevind:19,05 mm
- Beskrivelse:Tubing, bend with cap nut, nozzle-Ø 20 mm, NW 15,5 mm
- Materiale:PP
- Seq:45



