Centrifugerør
Tubes, with yellow screw cap, 15 ml, 16×100 mm, Skruelåg, gul, non sterile
Katalog # KART88303/06
Leverandør: KARTELL
Gå til:
Product Details & Documents
PP with quick closure PE screw cap.
- Leak-proof
- Can be centrifuged up to 4000×g
- Cap is designed to avoid any contamination due to drops of liquid on the inner surface
Specifikationer
- Lukkestørrelse:Skruelåg
- Ø×L:16×100 mm
- Version:non sterile
- Kapacitet:15 ml
- Beskrivelse:Tubes, with yellow screw cap
- Seq:04
- Lågfarve:gul



